HydrCrimpFTG, Crimp, 2-5/16", Strght
- Mfr # 6SA24FJ24
- Zoro # G206018820
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/2 in
Fitting Connection Type
JIC x Hose End
Fitting Shape
Straight
For Hose I.D.
2 5/16 in
Fitting Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6SA24FJ24
- Zoro #
- G206018820
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Hose End
- Fitting Shape
- Straight
- For Hose I.D.
- 2 5/16 in
- Fitting Material
- Carbon Steel
- For Use With Hose Series
- EC810, FC273B, FC606, GH466
- Max. Working Pressure @ 70 F
- 6,100 psi
- Standards
- DIN, SAE 100R15, SAE J 516
- Thread Type
- JIC
- Fitting Movement
- Swivel
- Material Grade
- 12L14, 12L15
- Vacuum Rating
- Not Rated
- Reusable
- No
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Gender
- Female
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Connection Type
- Threaded
Dimensions
- Fitting Size
- 1-1/2 in
- Thread Size
- 1 7/8"-12
- For Hose Dash Size
- -24
- Hose Fitting B Size
- 1 1/2 in
- Hose Fitting A Size
- 5 5/16 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC810, FC273B, FC606, GH466, For Hose I.D. 2 5/16 in, Thread Size 1-7/8 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,100 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5 31/100 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel, 12L14, 12L15, Reusable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.