HydrCrimpFTG, FJ3094, Crimp, 1/4", Strght
- Mfr # FJ3094-0606S
- Zoro # G709843905
product price:Â
$
11.07
/ea
Key Features
Fitting Size
5/8 in
Fitting Connection Type
SAE x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FJ3094-0606S
- Zoro #
- G709843905
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- SAE x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Connection Type
- Crimp
- Standards
- SAE 100R5
- Hose Fitting A Gender
- Female
- Fitting Movement
- Straight
- Max. Working Pressure @ 70 F
- 2,250 psi
- For Use With Hose Series
- FJ3094
- Thread Type
- SAE
- Hose Fitting B Gender
- Genderless
Dimensions
- Fitting Size
- 5/8 in
- For Hose Dash Size
- -6
- Thread Size
- 5/18"-18
- Hose Fitting A Size
- 5/8 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series FJ3094, For Hose I.D. 1/4 in, Thread Size 5/18 In.-18, Fitting Shape Straight, Straight, 2,250 psi, Thread Type SAE, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size Not Applicable, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, SAE 100R5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.