Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male O-Ring Hose Fitting, 10 Dash

  • Mfr # FJ3052-1010S

  • Zoro # G1132905


product price: $35.39
/ea

Key Features

Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Male Thread (In.)
7/8-18
Dash Size
10
Hose Inside Dia. (In.)
0.5 in
Standards
SAE J2064
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3052-1010S
Zoro #
G1132905
UPC #
00094705518045
Country of Origin
Taiwan, Province of China

Dimensions

Dash Size
10
Hose Inside Dia. (In.)
0.5 in
Hose Outside Dia. (In.)
0.78 in
Compatible Hose Outside Diameter
0.78 in
Compatible Hose Inside Diameter
0.5 in
Connection 1 Size
7/8 in

Details

Item
O-Ring Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Male Thread (In.)
7/8-18
Standards
SAE J2064
Max. Working Pressure (PSI)
500 psi
For Use With
Male O-Ring and Short Pilot
Material
Steel
Min. Burst Pressure (PSI)
2,000 psi
Product Type
Straight O-Ring Fitting
Connection 1 Gender
Male
Operating Pressure - Maximum
500 psi
Compatible Product Type
Short Pilot
Burst Pressure - Minimum
2,000 psi

Description

Male O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 7/8-18 In, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Male O-Ring and Short Pilot, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.