Zoro Homepage

Male O-Ring Hose Fitting, 12 Dash

  • Mfr # FJ3019-01-1012S

  • Zoro # G3237595


product price: $41.29
/ea

Key Features

Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Male Thread (In.)
7/8-18
Dash Size
12
Min. Burst Pressure (PSI)
2,000 psi
Hose Outside Dia. (In.)
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3019-01-1012S
Zoro #
G3237595
UPC #
-
Country of Origin
Mexico

Dimensions

Dash Size
12
Hose Outside Dia. (In.)
0.98 in
Hose Inside Dia. (In.)
0.63 in
Compatible Hose Outside Diameter
0.98 in
Compatible Hose Inside Diameter
0.63 in
Connection 1 Size
7/8 in

Details

Item
O-Ring Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Male Thread (In.)
7/8-18
Min. Burst Pressure (PSI)
2,000 psi
Material
Steel
For Use With
Male O-Ring and Short Pilot
Max. Working Pressure (PSI)
500 psi
Standards
SAE J2064
Product Type
90 Degrees O-Ring Fitting
Connection 1 Gender
Male
Operating Pressure - Maximum
500 psi
Compatible Product Type
Short Pilot
Burst Pressure - Minimum
2,000 psi

Description

Male O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 7/8-18 In, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With Male O-Ring and Short Pilot, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.