Zoro Homepage

Male O-Ring Hose Fitting, 8 Dash

  • Mfr # FJ3019-04-0808S

  • Zoro # G0487961


product price: $38.29
/ea

Key Features

Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Male Thread (In.)
3/4-18
Dash Size
8
For Use With
Male O-Ring and Short Pilot
Hose Inside Dia. (In.)
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3019-04-0808S
Zoro #
G0487961
UPC #
-
Country of Origin
Mexico

Dimensions

Dash Size
8
Hose Inside Dia. (In.)
0.41 in
Hose Outside Dia. (In.)
0.7 in
Compatible Hose Outside Diameter
0.7 in
Connection 1 Size
3/4 in
Compatible Hose Inside Diameter
0.41 in

Details

Item
O-Ring Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Male Thread (In.)
3/4-18
For Use With
Male O-Ring and Short Pilot
Material
Steel
Standards
SAE J2064
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
Product Type
90 Degrees O-Ring Fitting
Compatible Product Type
Short Pilot
Operating Pressure - Maximum
500 psi
Connection 1 Gender
Male
Burst Pressure - Minimum
2,000 psi

Description

Male O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 3/4-18 In, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Steel, For Use With Male O-Ring and Short Pilot, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.