Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Cage, 6 Dash, PK20

  • Mfr # 1F40105-06C

  • Zoro # G2349103


product price: $45.69
/pk 20, $2.28/ea

Key Features

Material
Steel
Standards
SAE J2064
Hose Outside Dia. (In.)
0.58 in
Dash Size
6
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F40105-06C
Zoro #
G2349103
UPC #
-
Country of Origin
Japan

Dimensions

Hose Outside Dia. (In.)
0.58 in
Dash Size
6
Compatible Hose Inside Diameter
0.31 in
Compatible Hose Outside Diameter
0.58 in
Hose Dash Size
6

Details

Material
Steel
Standards
SAE J2064
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Item
Mounting Cage
Max. Working Pressure (PSI)
500 psi
Min. Burst Pressure (PSI)
2,000 psi
Product Type
A/C Hose Cage
Burst Pressure - Minimum
2,000 psi
Operating Pressure - Maximum
500 psi

Description

Mounting Cage, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 6, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.58 In, Material Steel, Standards SAE J2064, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.