Zoro Homepage

Silicone Fiberglass Firesleeve

  • Mfr # 624-36

  • Zoro # G415772339


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass; Silicone Rubber
Expanded Inside Diameter
2.25 in
Overall Length
10 ft
For Maximum Hose Diameter
2 1/4 in
Sleeve Inside Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-36
Zoro #
G415772339
UPC #
-
Country of Origin
Canada

Dimensions

Expanded Inside Diameter
2.25 in
Overall Length
10 ft
For Maximum Hose Diameter
2 1/4 in
Sleeve Inside Diameter
2 1/4 in

Details

Item
Fire Sleeve
Material
Fiberglass; Silicone Rubber
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Product Type
Protective Hose Fire Sleeve
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Flame Resistant
Color
Orange
For Use On
Hose

Description

Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 2 1/4 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass; Silicone Rubber, Overall Length 10 ft, Sleeve Inside Diameter 2 1/4 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 2.25 in, For Use On Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.