Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Fiberglass Firesleeve

  • Mfr # 624-4

  • Zoro # G415772209


product price: $31.89
/ea

Key Features

Material
Fiberglass; Silicone Rubber
Maximum Operating Temperature
500 Degrees F
Expanded Inside Diameter
0.25 in
For Use On
Hose
Sleeve Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-4
Zoro #
G415772209
UPC #
-
Country of Origin
Canada

Dimensions

Expanded Inside Diameter
0.25 in
Sleeve Inside Diameter
1/4 in
Overall Length
10 ft
For Maximum Hose Diameter
1/4 in

Details

Item
Fire Sleeve
Material
Fiberglass; Silicone Rubber
Maximum Operating Temperature
500 Degrees F
For Use On
Hose
Product Type
Protective Hose Fire Sleeve
Color
Orange
Resistance Properties
Flame Resistant
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Minimum Operating Temperature
-65 Degrees F

Description

Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1/4 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass; Silicone Rubber, Overall Length 10 ft, Sleeve Inside Diameter 1/4 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 0.25 in, For Use On Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.