
Silicone Fiberglass Firesleeve
Mfr # 624-4
Zoro # G615772283
product price: $65.95
/eaKey Features
Material
Fiberglass; Silicone Rubber
For Maximum Hose Diameter
1/4 in
Expanded Inside Diameter
0.25 in
For Use On
Hose
Product Type
Protective Hose Fire Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-4
Zoro #
G615772283
UPC #
-
Country of Origin
Canada
Dimensions
For Maximum Hose Diameter
1/4 in
Expanded Inside Diameter
0.25 in
Overall Length
25 ft
Sleeve Inside Diameter
1/4 in
Details
Material
Fiberglass; Silicone Rubber
Item
Fire Sleeve
For Use On
Hose
Product Type
Protective Hose Fire Sleeve
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Resistance Properties
Flame Resistant
Color
Orange
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-65 Degrees F
Description
Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1/4 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass; Silicone Rubber, Overall Length 25 ft, Sleeve Inside Diameter 1/4 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 0.25 in, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.