
Silicone Fiberglass Firesleeve
Mfr # 624-44
Zoro # G215772065
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass; Silicone Rubber
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Expanded Inside Diameter
2.75 in
For Maximum Hose Diameter
2 3/4 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-44
Zoro #
G215772065
UPC #
-
Country of Origin
Canada
Dimensions
Expanded Inside Diameter
2.75 in
For Maximum Hose Diameter
2 3/4 in
Sleeve Inside Diameter
2 3/4 in
Overall Length
25 ft
Details
Item
Fire Sleeve
Material
Fiberglass; Silicone Rubber
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Color
Orange
Product Type
Protective Hose Fire Sleeve
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Flame Resistant
For Use On
Hose
Minimum Operating Temperature
-65 Degrees F
Description
Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 2 3/4 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass; Silicone Rubber, Overall Length 25 ft, Sleeve Inside Diameter 2 3/4 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 2.75 in, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.