
Silicone Fiberglass Firesleeve
Mfr # 624-48
Zoro # G915772327
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass; Silicone Rubber
Resistance Properties
Flame Resistant
Overall Length
10 ft
Product Type
Protective Hose Fire Sleeve
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-48
Zoro #
G915772327
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
10 ft
Expanded Inside Diameter
3 in
Sleeve Inside Diameter
3 in
For Maximum Hose Diameter
3 in
Details
Material
Fiberglass; Silicone Rubber
Item
Fire Sleeve
Resistance Properties
Flame Resistant
Product Type
Protective Hose Fire Sleeve
Color
Orange
For Use On
Hose
Maximum Operating Temperature
500 Degrees F
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Minimum Operating Temperature
-40 Degrees F
Description
Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 3 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass; Silicone Rubber, Overall Length 10 ft, Sleeve Inside Diameter 3 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 3 in, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.