Zoro Homepage

Silicone Fiberglass Firesleeve

  • Mfr # 624-6

  • Zoro # G915772235


product price: $72.89
/ea

Key Features

Material
Fiberglass; Silicone Rubber
Resistance Properties
Flame Resistant
Overall Length
25 ft
Product Type
Protective Hose Fire Sleeve
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-6
Zoro #
G915772235
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25 ft
For Maximum Hose Diameter
3/8 in
Sleeve Inside Diameter
3/8 in
Expanded Inside Diameter
0.375 in

Details

Material
Fiberglass; Silicone Rubber
Item
Fire Sleeve
Resistance Properties
Flame Resistant
Product Type
Protective Hose Fire Sleeve
Maximum Operating Temperature
500 Degrees F
Color
Orange
Minimum Operating Temperature
-65 Degrees F
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
For Use On
Hose

Description

Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 3/8 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass; Silicone Rubber, Overall Length 25 ft, Sleeve Inside Diameter 3/8 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 0.375 in, For Use On Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.