
Silicone Fiberglass Firesleeve
Mfr # COOL-08-BLU
Zoro # G315772422
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone Fiberglass
Maximum Operating Temperature
500 Degrees F
For Maximum Hose Diameter
1/2 in
Sleeve Inside Diameter
1/2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COOL-08-BLU
Zoro #
G315772422
UPC #
-
Country of Origin
Canada
Dimensions
For Maximum Hose Diameter
1/2 in
Sleeve Inside Diameter
1/2 in
Expanded Inside Diameter
0.5 in
Overall Length
25 ft
Details
Item
Fire Sleeve
Material
Silicone Fiberglass
Maximum Operating Temperature
500 Degrees F
Color
Blue
Minimum Operating Temperature
-40 Degrees F
Product Type
Protective Hose Fire Sleeve
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Description
Fire Sleeve, Color Blue, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1/2 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Silicone Fiberglass, Overall Length 25 ft, Sleeve Inside Diameter 1/2 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.