
Silicone Fiberglass Firesleeve
Mfr # COOL-20-BLU
Zoro # G615772269
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone Fiberglass
Product Type
Protective Hose Fire Sleeve
Minimum Operating Temperature
-40 Degrees F
Sleeve Inside Diameter
1 1/4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COOL-20-BLU
Zoro #
G615772269
UPC #
-
Country of Origin
Canada
Dimensions
Sleeve Inside Diameter
1 1/4 in
Expanded Inside Diameter
1.25 in
For Maximum Hose Diameter
1 1/4 in
Overall Length
13 ft
Details
Item
Fire Sleeve
Material
Silicone Fiberglass
Product Type
Protective Hose Fire Sleeve
Minimum Operating Temperature
-40 Degrees F
Color
Blue
Maximum Operating Temperature
500 Degrees F
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Description
Fire Sleeve, Color Blue, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1 1/4 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Silicone Fiberglass, Overall Length 13 ft, Sleeve Inside Diameter 1 1/4 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.