Zoro Homepage

Silicone Fiberglass Firesleeve

  • Mfr # COOL-48-BLU

  • Zoro # G315772347


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone Fiberglass
Sleeve Inside Diameter
3 in
Minimum Operating Temperature
-40 Degrees F
Expanded Inside Diameter
3 in
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COOL-48-BLU
Zoro #
G315772347
UPC #
-
Country of Origin
Canada

Dimensions

Sleeve Inside Diameter
3 in
Expanded Inside Diameter
3 in
Overall Length
25 ft
For Maximum Hose Diameter
3 in

Details

Item
Fire Sleeve
Material
Silicone Fiberglass
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
Product Type
Protective Hose Fire Sleeve
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Color
Blue

Description

Fire Sleeve, Color Blue, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 3 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Silicone Fiberglass, Overall Length 25 ft, Sleeve Inside Diameter 3 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.