Zoro Homepage

Splicer Hose Fitting, 12 Dash

  • Mfr # FJ3058-04-1212S

  • Zoro # G1699074


product price: $38.19
/ea

Key Features

Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Dash Size
12
For Use With
Splicer and Elbow
Max. Working Pressure (PSI)
500 psi
Min. Burst Pressure (PSI)
2,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3058-04-1212S
Zoro #
G1699074
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
12
Hose Inside Dia. (In.)
0.63 in
Hose Outside Dia. (In.)
0.98 in
Compatible Hose Inside Diameter
0.63 in
Compatible Hose Outside Diameter
0.98 in

Details

Item
Splicer Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
For Use With
Splicer and Elbow
Max. Working Pressure (PSI)
500 psi
Min. Burst Pressure (PSI)
2,000 psi
Material
Steel
Standards
SAE J2064
Product Type
90 Degrees Splicer Fitting
Burst Pressure - Minimum
2,000 psi
Operating Pressure - Maximum
500 psi

Description

Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With Splicer and Elbow, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.