Zoro Homepage

Splicer Hose Fitting, 6 Dash

  • Mfr # FJ3058-01-0606S

  • Zoro # G0315971


product price: $30.39
/ea

Key Features

Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Dash Size
6
Min. Burst Pressure (PSI)
2,000 psi
Standards
SAE J2064
For Use With
Splicer and Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3058-01-0606S
Zoro #
G0315971
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
6
Hose Inside Dia. (In.)
0.31 in
Hose Outside Dia. (In.)
0.58 in
Compatible Hose Inside Diameter
0.31 in
Compatible Hose Outside Diameter
0.58 in

Details

Item
Splicer Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Min. Burst Pressure (PSI)
2,000 psi
Standards
SAE J2064
For Use With
Splicer and Elbow
Material
Steel
Max. Working Pressure (PSI)
500 psi
Product Type
90 Degrees Splicer Fitting
Operating Pressure - Maximum
500 psi
Burst Pressure - Minimum
2,000 psi

Description

Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 6, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.58 In, Hose Inside Dia 0.31 In, Material Steel, For Use With Splicer and Elbow, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.