Zoro Homepage

Spring Sleeve, 20 ft L, Steel

  • Mfr # 900564-10S

  • Zoro # G715772510


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Product Type
Hose Protection Spring Sleeve
Overall Length
20 ft
Inside Diameter
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900564-10S
Zoro #
G715772510
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 ft
Inside Diameter
2.38 in

Details

Item
Spring Sleeve
Material
Steel
Product Type
Hose Protection Spring Sleeve

Description

Steel Coil Spring Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.