SS Braided PTFE Hose x 50 ft
Mfr # 2807-10-50
Zoro # G111944054
product price: $246.15
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
33/64 in
Hose Length
50 ft
Standards
SAE 100R14A
Temp. Range
-100 Degrees to 500 Degrees F
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2807-10-50
Zoro #
G111944054
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
33/64 in
Hose Length
50 ft
Bend Radius
6 1/2 in
Hose Outside Dia.
5/8 in
Details
Item
SS Braided PTFE Hose x 50 ft
Standards
SAE 100R14A
Temp. Range
-100 Degrees to 500 Degrees F
Hose Configuration
Bulk Hose
For Media Type
Compressor Discharge, Hot Air, Steam
Max. Working Pressure @ 70 F
1,500 psi
Compatible Chemicals
Most Chemical Applications
Hose Cover Material
Stainless Steel
Hose Tube Material
PTFE
Burst Pressure
6,000 psi
Hose Color
Silver
Description
SS Braided PTFE Hose x 50 ft, Hose Inside Dia. 33/64 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Burst Pressure 6,000 psi, Max. Working Pressure @ 70 F 1,500 psi, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Bend Radius 6 1/2 in, Hose Configuration Bulk Hose, Hose Fitting A Material Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting A Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.