Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Braided PTFE Hose x 50 ft

  • Mfr # 2807-16-50

  • Zoro # G611944097


product price: $471.82
/ea
Free Shipping & Returns

Key Features

Standards
SAE 100R14A
Hose Inside Dia.
7/8 in
Hose Configuration
Bulk Hose
Temp. Range
-100 Degrees to 500 Degrees F
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807-16-50
Zoro #
G611944097
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
7/8 in
Hose Length
50 ft
Bend Radius
9 in
Hose Outside Dia.
1 1/32 in

Details

Item
SS Braided PTFE Hose x 50 ft
Standards
SAE 100R14A
Hose Configuration
Bulk Hose
Temp. Range
-100 Degrees to 500 Degrees F
Max. Working Pressure @ 70 F
1,000 psi
Hose Color
Silver
For Media Type
Compressor Discharge, Hot Air, Steam
Hose Tube Material
PTFE
Compatible Chemicals
Most Chemical Applications
Burst Pressure
4,000 psi
Hose Cover Material
Stainless Steel

Description

SS Braided PTFE Hose x 50 ft, Hose Inside Dia. 7/8 in, Hose Outside Dia. 1 1/32 in, Hose Length 50 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Burst Pressure 4,000 psi, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Bend Radius 9 in, Hose Configuration Bulk Hose, Hose Fitting A Material Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting A Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.