SS Braided PTFE Hose x 50 ft
Mfr # 2807-4-50
Zoro # G911944032
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/16 in
Temp. Range
-100 Degrees to 500 Degrees F
Hose Length
50 ft
Standards
SAE 100R14A
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2807-4-50
Zoro #
G911944032
UPC #
-
Country of Origin
Sweden
Dimensions
Hose Inside Dia.
3/16 in
Hose Length
50 ft
Hose Outside Dia.
19/64 in
Bend Radius
2 in
Details
Item
SS Braided PTFE Hose x 50 ft
Temp. Range
-100 Degrees to 500 Degrees F
Standards
SAE 100R14A
Hose Configuration
Bulk Hose
Compatible Chemicals
Most Chemical Applications
Hose Tube Material
PTFE
Hose Color
Silver
For Media Type
Compressor Discharge, Hot Air, Steam
Burst Pressure
12,000 psi
Max. Working Pressure @ 70 F
3,000 psi
Hose Cover Material
Stainless Steel
Description
SS Braided PTFE Hose x 50 ft, Hose Inside Dia. 3/16 in, Hose Outside Dia. 19/64 in, Hose Length 50 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Burst Pressure 12,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Bend Radius 2 in, Hose Configuration Bulk Hose, Hose Fitting A Material Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting A Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.