Shop AEROQUIP
See all product information
Create Account
STAINLESS STEEL CRIMP FITTING
Mfr # 1AA16MP16C
Zoro # G323367085
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1"-11 1/2
Hose Fitting B Size
1 in
For Hose I.D.
1 in
Hose Fitting A Size
1/2 in
Series
1A/Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA16MP16C
- Zoro #
- G323367085
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 1 in
- Series
- 1A/Z
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1 In.-11 1/2, Fitting Shape Straight, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Threaded, 316