Shop AEROQUIP
See all product information
Create Account
STAINLESS STEEL CRIMP FITTING
Mfr # 1AA6FJ6C
Zoro # G023396781
product price:Â
$
47.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hose Fitting A Size
9/16 in
For Hose I.D.
3/8 in
Thread Size
9/16"-18
Hose Fitting A Connection Type
Threaded
Series
1A/Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1AA6FJ6C
- Zoro #
- G023396781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 9/16 in
- Thread Size
- 9/16"-18
- Hose Fitting B Size
- 3/8 in
Details
- For Hose I.D.
- 3/8 in
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
- Series
- 1A/Z
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, 316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.