Shop AEROQUIP
See all product information
Create Account
STAINLESS STEEL CRIMP FITTING
Mfr # 1AA6MP6C
Zoro # G823396967
product price:Â
$
43.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hose Fitting B Size
3/8 in
Hose Fitting A Connection Type
Threaded
For Hose I.D.
3/8 in
Thread Size
3/8"-18
Series
1A/Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA6MP6C
- Zoro #
- G823396967
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 3/8 in
- Series
- 1A/Z
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, 316