Tube Fitting, 1-1/4" Hose, 1-1/4"Tube

  • Mfr # 1AA20MT20

  • Zoro # G2606810


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 1/4 in x 1 1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA20MT20
Zoro #
G2606810
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/4 in x 1 1/4 in
Length (In.)
3.35 in
Hydraulic Fitting Thread Size
1-5/8"-12
Hose Dash Size
20
Hydraulic Tube Size
1 1/4 in
For Hose Dash Size
-20
Thread Size
1-5/8-12"
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/4 in

Details

Item
Hydraulic Tube Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Carbon Steel
Finish
Zinc, Trivalent Chromate
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J778
For Use With Hose Series
GH195, GH781, GH793
Hydraulic Hose I.D.
1 1/4 in
Hydraulic Fitting Thread Type
Female Flareless Tube
Hydraulic Fitting Connection Type
Crimpable
Fitting Movement
Straight
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Thread Type
Female Flareless Tube
Hose Fitting A Connection Type
JIC

Description

Hydraulic Tube Fitting, For Hose Dash Size -20, For Use With Hose Series GH195, GH781, GH793, For Hose I.D. 1 1/4 in, Thread Size 1-5/8-12 In., Fitting Shape Straight, Straight, Thread Type Female Flareless Tube, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J778

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.