Wire Braided Hydraulic Hose Assembly
Mfr # EC215-06-6FJ-6FJ-144"
Zoro # G912218217
product price: $69.19
/eaKey Features
Max. Working Pressure @ 70 F
5,000 psi
Hose Inside Dia.
3/8 in
Hose Length
12 ft
Fitting Size
3/8 in x 3/8 in
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC215-06-6FJ-6FJ-144"
Zoro #
G912218217
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Hose Length
12 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Outside Dia.
3/4 in
Hose Dash Size
-6
Bend Radius
2 9/16 in
Description
Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 12 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Wire, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 5,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards BWB, DNV, EN 857 Type 2SC, MSHA Approved, USCG, Bend Radius 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.