Zoro Homepage

Wire Braided Hydraulic Hose Assembly

  • Mfr # EC215-12-12MP-12MP-180"

  • Zoro # G912217906


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,125 psi
Hose Inside Dia.
3/4 in
Hose Length
15 ft
Fitting Size
3/4 in x 3/4 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC215-12-12MP-12MP-180"
Zoro #
G912217906
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
15 ft
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Hose Dash Size
-12
Hose Outside Dia.
1 1/8 in
Bend Radius
4 3/4 in

Details

Max. Working Pressure @ 70 F
3,125 psi
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
BWB, DNV, EN 857 Type 2SC, MSHA Approved, USCG
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Item
Wire Braided Hydraulic Hose Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Hose Fitting A Material
Carbon Steel
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
2
Hose Reinforcement Material
Wire
Hose Cover Material
Synthetic Rubber
For Media Type
Hydraulic Fluids
Minimum Operating Temperature
-40 Degrees F

Description

Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Wire, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 3,125 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards BWB, DNV, EN 857 Type 2SC, MSHA Approved, USCG, Bend Radius 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.