Shop AEROQUIP
See all product information
Create Account
Wire Braided Hydraulic Hose Assembly
- Mfr # EC215-16-16FJ-16FJ-36"
- Zoro # G012217530
product price:Â
$
86.69
/ea
Key Features
Max. Working Pressure @ 70 F
2,400 psi
Hose Inside Dia.
1 in
Hose Length
3 ft
Fitting Size
1 in x 1 in
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC215-16-16FJ-16FJ-36"
- Zoro #
- G012217530
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 2,400 psi
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- BWB, DNV, EN 857 Type 2SC, MSHA Approved, USCG
- Hose Fitting B Material
- Carbon Steel
- Item
- Wire Braided Hydraulic Hose Assembly
- Hose Fitting A Type
- FJIC
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting B Type
- FJIC
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Hose Tube Material
- Synthetic Rubber
- Hose Reinforcement Material
- Wire
- Hose Braid Layers
- 2
- Hose Cover Material
- Synthetic Rubber
- For Media Type
- Hydraulic Fluids
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 3 ft
- Fitting Size
- 1 in x 1 in
- Hose Fitting A Size
- 1 in
- Hose Fitting B Size
- 1 in
- Bend Radius
- 6 5/16 in
- Hose Dash Size
- -16
- Hose Outside Dia.
- 1 7/16 in
Description
Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 3 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Wire, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 2,400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards BWB, DNV, EN 857 Type 2SC, MSHA Approved, USCG, Bend Radius 6 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.