Shop AEROQUIP
See all product information
Create Account
Wire Braided Hydraulic Hose Assembly
- Mfr # EC415-16-16MP-16MP-48"
- Zoro # G012218230
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
4,050 psi
Hose Inside Dia.
1 in
Hose Length
4 ft
Fitting Size
1 in x 1 in
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC415-16-16MP-16MP-48"
- Zoro #
- G012218230
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 4,050 psi
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 250 Degrees F
- Standards
- MSHA Approved, SAE 100R12
- Hose Fitting B Type
- MNPT
- Safety Factor
- 4:1
- Hose Fitting A Type
- MNPT
- Hose Configuration
- Coupled Assembly
- Item
- Wire Braided Hydraulic Hose Assembly
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Material
- Carbon Steel
- Hose Reinforcement Material
- Wire
- Hose Braid Layers
- 4
- Hose Tube Material
- Synthetic Rubber
- For Media Type
- Hydraulic Fluids
- Hose Cover Material
- Synthetic Rubber
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 4 ft
- Fitting Size
- 1 in x 1 in
- Hose Fitting B Size
- 1 in
- Hose Fitting A Size
- 1 in
- Hose Dash Size
- -16
- Bend Radius
- 11 13/16 in
- Hose Outside Dia.
- 1 1/2 in
Description
Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 4 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Wire, Hose Braid Layers 4, Hose Color Black, Max. Working Pressure @ 70 F 4,050 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards MSHA Approved, SAE 100R12, Bend Radius 11 13/16 in, Hose Configuration Coupled Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.