Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Braided Hydraulic Hose Assembly

  • Mfr # EC415-20-20FR-20FR-96

  • Zoro # G912217807


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,050 psi
Hose Inside Dia.
1 1/4 in
Hose Length
8 ft
Fitting Size
1 1/4 in x 1 1/4 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC415-20-20FR-20FR-96
Zoro #
G912217807
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
8 ft
Fitting Size
1 1/4 in x 1 1/4 in
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Bend Radius
16 9/16 in
Hose Dash Size
-20
Hose Outside Dia.
1 7/8 in

Details

Max. Working Pressure @ 70 F
3,050 psi
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
MSHA Approved, SAE 100R12
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Carbon Steel
Hose Configuration
Coupled Assembly
Hose Fitting A Type
FEM ORS
Hose Fitting B Type
FEM ORS
Safety Factor
4:1
Item
Wire Braided Hydraulic Hose Assembly
Hose Reinforcement Material
Wire
For Media Type
Hydraulic Fluids
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
4
Hose Cover Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 7/8 in, Hose Length 8 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Wire, Hose Braid Layers 4, Hose Color Black, Max. Working Pressure @ 70 F 3,050 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards MSHA Approved, SAE 100R12, Bend Radius 16 9/16 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.