Wire Braided Hydraulic Hose Assembly
Mfr # EC415-32-32FL-32FL-72
Zoro # G912217746
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
3,000 psi
Hose Inside Dia.
2 in
Hose Length
6 ft
Fitting Size
2 in x 2 in
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC415-32-32FL-32FL-72
Zoro #
G912217746
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
2 in
Hose Length
6 ft
Fitting Size
2 in x 2 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Bend Radius
24 13/16 in
Hose Dash Size
-32
Hose Outside Dia.
2 5/8 in
Description
Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/8 in, Hose Length 6 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Wire, Hose Braid Layers 4, Hose Color Black, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards MSHA Approved, SAE 100R12, Bend Radius 24 13/16 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.