Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Aervoe 20 oz, Blue, Solvent -Based 750

20 oz, Blue, Solvent -Based (Discontinued)

  • Mfr # 750
  • Zoro # G2052254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750
Zoro #
G2052254
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz

Details

Item
Inverted Striping Paint
Color
Blue
Base Type
Solvent
Coverage
158 Linear ft/2 in Strip
For Use With
Line Striper
Exposure Conditions
Mild to Moderate
Dry Time Tack Free
10 min
Net Weight
18 oz
Dry Time
15 min to 30 min
Line Striping Aerosol
Yes
Application Method
Aerosol, Marking Wand
Application Temperature
60 Degrees to 80 Degrees F
Standards
Level 1, NFPA 30B

Description

Inverted Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Blue, Size 20 oz, Coverage 158 Linear ft/2 in Strip, Net Weight 18 oz, Dry Time 15 min to 30 min, Dry Time Tack Free 10 min, Application Temperature 60 Degrees to 80 Degrees F, Mild to Moderate Exposure Conditions, Standards Level 1, NFPA 30B, For Use With Line Striper, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.