Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baton Road Flare, Yellow LEDS, Kit, PK3

  • Mfr # 1157

  • Zoro # G4580046


product price: $196.99
/ea
Sold in multiples of 2 for $393.98
Free Shipping & Returns

Key Features

Includes
(1) Car Charger, (1) Storage Case, (1) Wall Charger, (3) Baton Traffic Flares
Height
4 in
Length
16 3/4 in
Diameter
13 5/8 in
Power Source
12 Volt and 110v Adapted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1157
Zoro #
G4580046
UPC #
088193011577
Country of Origin
United States

Dimensions

Height
4 in
Length
16 3/4 in
Diameter
13 5/8 in
Lens Diameter
13 5/8 in

Details

Item
LED Baton Road Flare Kit
Includes
(1) Car Charger, (1) Storage Case, (1) Wall Charger, (3) Baton Traffic Flares
Light Color
Amber
Power Source
12 Volt and 110v Adapted
Flare Stand Included
Spike Stand
Water Resistant/Waterproof
Waterproof
Lens Material
Polycarbonate
Flashes per Minute
0, 240, 42, 5, 950
Operating Life
7 hr Steady, Up to 16 hr Flashing
Standards
C/UL Listed, CE, MUTCD TYPE A and C, NFPA 1901 6.7.3, U.S. DOT (FMCSA) 49 CFR 392.25, 393.95(g)
Shell Material
Polycarbonate/Rubber
Shell Color
Yellow
Wattage
0.5 W
Operating Temp.
14 Degrees to 122 Degrees F
Light Output
50,000 Millicandela
Features
Impact-Resistant
Minimum Operating Temperature
50 Degrees F
Number of LEDs per Light
15
Body Material
Polycarbonate/Rubber
Body Color
Yellow
Light Patterns Included
Alternating Blink, Quad-Flash, Rotate, SOS (Morse Code), Steady On
Voltage
3.7 V DC
Battery Chemistry
Lithium Polymer
Number of Light Patterns
5
Maximum Run Time - Steady Light
7 hr
Maximum Operating Temperature
104 Degrees F
Includes Batteries
No
Maximum Run Time - Flashing Light
8 hr
Mounting
Hanging Hook, Magnetic Base
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
8 hr Flashing / 7 hr Steady

Description

LED Traffic Baton, Product Type LED Traffic Baton, Light Color Amber, Maximum Run Time - Flashing Light 8 hr, Maximum Run Time - Steady Light 7 hr, Maximum Light Output 50,000 mcd, Power Source 12 Volt and 110v Adapted, Flashes per Minute 0, 240, 42, 5, 950, Height 4 in, Flare Stand Included Spike Stand, Light Patterns Included Flashing, SOS, Steady, Features Impact-Resistant, Includes Car Charger, Storage Case, Wall Charger, Includes Batteries No, Length 16 3/4 in, Number of Light Patterns 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.