Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake and Parts Cleaner, 12PK

  • Mfr # 592

  • Zoro # G814511881


product price: $83.99
/pk 12, $7.00/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Includes
Box Contains 12 - 20oz Cans
Propellant System
Carbon Dioxide
Fragrance
Mild
Color
Colorless, Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592
Zoro #
G814511881
UPC #
088193005927
Country of Origin
United States

Details

Container Type
Aerosol Can
Includes
Box Contains 12 - 20oz Cans
Propellant System
Carbon Dioxide
Fragrance
Mild
Color
Colorless, Transparent
Application
For use on drum and disk-type breaks. May also be used for cleaning chains,gears, bearings, clutches, U-joints,and other areas where grease and oil have accumulated.

Description

Brake & Parts Cleaner - 12 Cans Per Case


  • •Dries in less than 2 minutes
  • •High-pressure and unique wetting properties penetrate and degrease inaccessible areas
  • •Incldues and extension tube for precision application
  • •Stops annoying break squeal
  • •Reduces airborne asbestos dust
  • •Keeps brake shoe pads at the top level of performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.