Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover-Up Ink net 12 oz. Can, 12PK

  • Mfr # 2811

  • Zoro # G922408707


product price: $88.55
/pk 12, $7.38/ea
Free Shipping & Returns

Key Features

Width
2.7 in
Length
2.7 in
Color
Tan
Height
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2811
Zoro #
G922408707
UPC #
-
Country of Origin
United States

Dimensions

Width
2.7 in
Length
2.7 in
Height
8.1 in

Details

Color
Tan

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.