
Cover-Up Ink net 12 oz. Can, 2PK
Mfr # 2811-2
Zoro # G122409030
product price: $15.79
/pk 2, $7.90/eaKey Features
Width
2.7 in
Height
8.1 in
Length
2.7 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2811-2
Zoro #
G122409030
UPC #
-
Country of Origin
United States
Dimensions
Width
2.7 in
Height
8.1 in
Length
2.7 in
Details
Color
Tan
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.