Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Black, Flat, 11 ounces, 12 PK

  • Mfr # Z487

  • Zoro # G714511882


product price: $69.99
/pk 12, $5.83/ea

Key Features

Color
Flat Black
Color Family
Black
Net Weight
11 ounces
Sheen
Flat
Dry Time
15 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z487
Zoro #
G714511882
UPC #
036333004873
Country of Origin
United States

Dimensions

Container Size
16 ounces

Details

Color
Flat Black
Color Family
Black
Net Weight
11 ounces
Sheen
Flat
Dry Time
15 minutes
Application Method
Spray
Finish Texture
Hard
Includes
Box Contains 12 - 16oz Cans
Exposure Conditions
Interior and exterior use
Paint and Primer Finish
Flat

Description

Flat Black - 12 Cans Per Case


  • •Fast-drying - to touch in 15 minutes
  • •Rust preventative
  • •Interior and exterior use
  • •Hard Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.