
LFP Cleaner Degreaser H.D., 12PK
Mfr # 399
Zoro # G214511887
product price: $99.19
/pk 12, $8.27/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Can
Degreaser Application
For use on motors, tools, machinery, metal parts, mechanical equipment, air conditioners, bearing, chains, pumps, brakes, cables, and solenoids
Fragrance
Mild
Color
Colorless, Transparent
Contains
Carbon Dioxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399
Zoro #
G214511887
UPC #
088193003992
Country of Origin
United States
Details
Container Type
Aerosol Can
Degreaser Application
For use on motors, tools, machinery, metal parts, mechanical equipment, air conditioners, bearing, chains, pumps, brakes, cables, and solenoids
Fragrance
Mild
Color
Colorless, Transparent
Contains
Carbon Dioxide
Includes
Box Contains 12 - 20oz Cans
Description
LFP Cleaner Degreaser H.D. - 12 Cans Per Case
- •Fast Evaporation
- •High-pressure spray action and unique wetting action, to penetrate and degrease
- •Reduces failures and helps to increase equipment life by eliminating the faulty operation of dirty moving parts
- •Can be applied while mechanical parts are operating
- •Non-corosive, non-conductive
- •Displace moisture
- •High dielectric strength of 33kV/mm
- •Includes an extension tube for precision application in hard to reach cracks and crevices
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.