
Marking Chalk Red net 15 oz.
Mfr # 216-1
Zoro # G922408974
product price: $9.15
/eaKey Features
Overall Depth
10 in
Overall Height
3 in
Overall Width
3.4 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216-1
Zoro #
G922408974
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
10 in
Overall Height
3 in
Overall Width
3.4 in
Details
Color
Red
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.