Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Chalk White net 15 oz., 12PK

  • Mfr # 215

  • Zoro # G822408661


product price: $94.55
/pk 12, $7.88/ea
Free Shipping & Returns

Key Features

Overall Width
3.4 in
Color
White
Overall Depth
10 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215
Zoro #
G822408661
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.4 in
Overall Depth
10 in
Overall Height
3 in

Details

Color
White

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.