Zoro Homepage

Marking Chalk White net 15 oz., 3PK

  • Mfr # 215-3

  • Zoro # G922409216


product price: $24.65
/pk 3, $8.22/ea

Key Features

Overall Depth
10 in
Overall Height
3 in
Overall Width
3.4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-3
Zoro #
G922409216
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
10 in
Overall Height
3 in
Overall Width
3.4 in

Details

Color
White

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.