Shop AERVOE
See all product information
Create Account
Striping & Marking Paints & Chalks
- Mfr # 196
- Zoro # G223359647
product price:Â
$
7.15
/ea
Key Features
Permanence
Semi-Permanent
Use Location
Exterior, Interior
Color
Fluorescent Red
Formulation
Alkyd
Container Type
Aerosol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196
- Zoro #
- G223359647
- UPC #
- 088193001967
- Country of Origin
- United States
- Permanence
- Semi-Permanent
- Use Location
- Exterior, Interior
- Color
- Fluorescent Red
- Formulation
- Alkyd
- Container Type
- Aerosol
- Paint Dispensing Style
- Overhead
- Dry Time
- 30 min
- Resistance Properties
- Moisture Resistant, Water Resistant
- Maximum Application Temperature
- 90 Degrees F
- Minimum Application Temperature
- 55 Degrees F
- Application
- Bridges; Building Constructions; Mines
- Item
- Striping & Marking Paints & Chalks
- Resin Material
- Acrylic VT Alkyd
- Features
- Fast Drying, Highly Visible Colors Due to High Pigmentation, Low Flash, Low Odor, Mark is Water-Resistant when Dry, Sprays Upright with or without the Cap on
- Coverage Area
- 740 Linear ft/can
- Application Method
- Hand Apply/Spot Marker
- Paint Base Type
- Solvent
- Compatible Equipment
- Aervoe Applicators, Upright By Hand
- Product Type
- Mine Marking Paint
- Standards
- CARB MIR Compliant, OSHA
- Surface Material
- Mines, Bridges, Buildings
- Wire Color
- Fluorescent Red
Dimensions
- Container Size
- 20 oz
- Fits Chest Size
- Fast Drying, Highly Visible Colors Due to High Pigmentation, Low Flash, Low Odor, Mark is Water-Resistant when Dry, Sprays Upright with or without the Cap on
Description
Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Fluorescent Red, Paint and Primer Application Method Overhead Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards CARB MIR Compliant, OSHA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.