Shop AERVOE
See all product information
Create Account
Striping & Marking Paints & Chalks
- Mfr # 201
- Zoro # G123354391
product price:Â
$
7.15
/ea
Key Features
Use Location
Exterior, Interior
Duration
6 mo
Container Size
20 oz
Dry Time
30 min
Paint Base Type
Solvent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201
- Zoro #
- G123354391
- UPC #
- 088193002018
- Country of Origin
- United States
Dimensions
- Container Size
- 20 oz
- Fits Chest Size
- Non-Freezing
Description
Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Red, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.