Shop AERVOE

Striping & Marking Paints & Chalks

  • Mfr # 203
  • Zoro # G723359895

product price: 
$
7.15
/ea

Key Features

Container Type
Aerosol
Dry Time
30 min
Permanence
Semi-Permanent
Compatible with Manufacturer Part Number
244, 245
Paint Dispensing Style
Inverted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
203
Zoro #
G723359895
UPC #
088193002032
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Details

Container Type
Aerosol
Dry Time
30 min
Permanence
Semi-Permanent
Compatible with Manufacturer Part Number
244, 245
Item
Striping & Marking Paints & Chalks
Paint Dispensing Style
Inverted
Paint Base Type
Solvent
Formulation
Alkyd
Duration
6 mo
Features
Non-Freezing
Surface Material
Pavement, Gravel, Soil
Application Method
Sprayer
Resin Material
Alkyd
Coverage Area
740 Linear ft/can
Use Location
Exterior, Interior
Color
Blue
Resistance Properties
Moisture Resistant, Water Resistant
VOC Compliant
Yes
Product Type
Survey Marking Paint
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Minimum Application Temperature
50 Degrees F
Compatible Equipment
Aervoe Applicators
Standards
APWA, OSHA
Maximum Application Temperature
90 Degrees F
Wire Color
Blue

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Blue, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.