Shop AERVOE

Striping & Marking Paints & Chalks

  • Mfr # 205
  • Zoro # G423354862

product price: 
$
7.15
/ea

Key Features

Duration
6 mo
Container Type
Aerosol
Permanence
Semi-Permanent
Use Location
Exterior, Interior
Resin Material
Alkyd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
205
Zoro #
G423354862
UPC #
088193002056
Country of Origin
United States
Duration
6 mo
Container Type
Aerosol
Permanence
Semi-Permanent
Use Location
Exterior, Interior
Resin Material
Alkyd
Compatible with Manufacturer Part Number
244, 245
Standards
APWA, OSHA
Item
Striping & Marking Paints & Chalks
Maximum Application Temperature
90 Degrees F
Product Type
Survey Marking Paint
Minimum Application Temperature
50 Degrees F
Application Method
Sprayer
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Resistance Properties
Moisture Resistant, Water Resistant
Features
Non-Freezing
Compatible Equipment
Aervoe Applicators
Coverage Area
740 Linear ft/can
Formulation
Alkyd
VOC Compliant
Yes
Surface Material
Pavement, Gravel, Soil
Paint Base Type
Solvent
Dry Time
30 min
Color
Orange
Paint Dispensing Style
Inverted
Wire Color
Orange

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Orange, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.