Striping & Marking Paints & Chalks

  • Mfr # 206
  • Zoro # G923355659
product price: 
$
7.15
/ea

Key Features

Resin Material
Alkyd
VOC Compliant
Yes
Product Type
Survey Marking Paint
Paint Dispensing Style
Inverted
Compatible Equipment
Aervoe Applicators
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
206
Zoro #
G923355659
UPC #
088193002063
Country of Origin
United States
Resin Material
Alkyd
VOC Compliant
Yes
Product Type
Survey Marking Paint
Paint Dispensing Style
Inverted
Compatible Equipment
Aervoe Applicators
Features
Non-Freezing
Paint Base Type
Solvent
Resistance Properties
Moisture Resistant, Water Resistant
Formulation
Alkyd
Surface Material
Pavement, Gravel, Soil
Dry Time
30 min
Duration
6 mo
Use Location
Exterior, Interior
Coverage Area
740 Linear ft/can
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Container Type
Aerosol
Item
Striping & Marking Paints & Chalks
Color
Black
Minimum Application Temperature
50 Degrees F
Permanence
Semi-Permanent
Compatible with Manufacturer Part Number
244, 245
Standards
APWA, OSHA
Maximum Application Temperature
90 Degrees F
Application Method
Sprayer
Wire Color
Black

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Black, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews