Striping & Marking Paints & Chalks

  • Mfr # 210
  • Zoro # G223360957
product price: 
$
8.19
/ea

Key Features

Container Type
Aerosol
Coverage Area
660 Linear ft/can
Permanence
Semi-Permanent
Compatible with Manufacturer Part Number
244, 245
Minimum Application Temperature
50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
210
Zoro #
G223360957
UPC #
088193002100
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Details

Container Type
Aerosol
Coverage Area
660 Linear ft/can
Permanence
Semi-Permanent
Compatible with Manufacturer Part Number
244, 245
Minimum Application Temperature
50 Degrees F
Resin Material
Acrylic
Item
Striping & Marking Paints & Chalks
Color
Silver
Resistance Properties
Moisture Resistant, Water Resistant
Dry Time
15 min
Duration
6 mo
Standards
APWA, OSHA
VOC Compliant
Yes
Paint Dispensing Style
Inverted
Compatible Equipment
Aervoe Applicators
Application Method
Sprayer
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Product Type
Survey Marking Paint
Surface Material
Pavement, Gravel, Soil
Paint Base Type
Solvent
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Formulation
Acrylic
Features
Non-Freezing
Wire Color
Silver

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Silver, Paint and Primer Application Method Inverted Spray Can, Dry Time 15 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews