Shop AERVOE

Striping & Marking Paints & Chalks

  • Mfr # 222
  • Zoro # G323357192

product price: 
$
7.55
/ea

Key Features

Paint Dispensing Style
Inverted
Coverage Area
740 Linear ft/can
Formulation
Alkyd
Permanence
Semi-Permanent
Application Method
Sprayer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
222
Zoro #
G323357192
UPC #
088193002223
Country of Origin
United States
Paint Dispensing Style
Inverted
Coverage Area
740 Linear ft/can
Formulation
Alkyd
Permanence
Semi-Permanent
Application Method
Sprayer
Paint Base Type
Solvent
Dry Time
30 min
Maximum Application Temperature
90 Degrees F
Product Type
Survey Marking Paint
Item
Striping & Marking Paints & Chalks
Use Location
Exterior, Interior
Container Type
Aerosol
Compatible with Manufacturer Part Number
244, 245
VOC Compliant
Yes
Resin Material
Alkyd
Standards
APWA, OSHA
Duration
6 mo
Surface Material
Pavement, Gravel, Soil
Features
Non-Freezing
Compatible Equipment
Aervoe Applicators
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Color
Fluorescent Orange
Resistance Properties
Moisture Resistant, Water Resistant
Minimum Application Temperature
50 Degrees F
Wire Color
Fluorescent Orange

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Fluorescent Orange, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.