Striping & Marking Paints & Chalks

  • Mfr # 224
  • Zoro # G323357574
product price: 
$
6.65
/ea

Key Features

Maximum Application Temperature
90 Degrees F
Standards
APWA, OSHA
Surface Material
Pavement, Gravel, Soil
Color
Fluorescent Green
Paint Dispensing Style
Inverted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
224
Zoro #
G323357574
UPC #
088193002247
Country of Origin
United States
Maximum Application Temperature
90 Degrees F
Standards
APWA, OSHA
Surface Material
Pavement, Gravel, Soil
Color
Fluorescent Green
Paint Dispensing Style
Inverted
Coverage Area
740 Linear ft/can
Paint Base Type
Solvent
Duration
6 mo
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Container Type
Aerosol
Resin Material
Alkyd
Permanence
Semi-Permanent
Use Location
Exterior, Interior
Product Type
Survey Marking Paint
Compatible with Manufacturer Part Number
244, 245
Dry Time
30 min
Item
Striping & Marking Paints & Chalks
Features
Non-Freezing
Resistance Properties
Moisture Resistant, Water Resistant
VOC Compliant
Yes
Application Method
Sprayer
Formulation
Alkyd
Minimum Application Temperature
50 Degrees F
Compatible Equipment
Aervoe Applicators
Wire Color
Fluorescent Green

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Fluorescent Green, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews