Zoro Homepage

Tree Marking Paint, 12 oz., Blue, Solvent -Based

  • Mfr # 650

  • Zoro # G9789744


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Paint Color Family
Blues
Base Type
Solvent
Size
12 oz.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
279 sq.ft./can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650
Zoro #
G9789744
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz.
Container Size
16 oz

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Blue
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
279 sq.ft./can
For Use With
Line Striper
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Dry Time Tack Free
30 min.
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Net Weight
12 oz.
Paint and Primer Application Method
Marking Wand, Spray
Dry Time
1 to 5 hr.
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Application Temperature
30 to 100 Degrees F
Line Striping Aerosol
Yes
Application Method
Marking Wand, Spray
Standards
MIR Compliant
Features
Excellent Adhesion, Fast Drying, Heavily Pigmented to Provide Bright Visual Identification At A Distance, Lead-Free
Resistance Properties
Gasoline Resistant, Motor Oil Resistant, Temperature Resistant
Maximum Application Temperature
100 Degrees F
Use Location
Exterior, Interior
Sheen
Flat
Paint Base Type
Solvent
For Use On
Tree Bark, Tree Peeled
Resin Material
Medium Alkyd
VOC Content Weight Percentage
60%
Compatible Equipment
Striping and Marking Machines
Permanence
Permanent
Flammability
Flammable
Product Type
Marking Paint
Surface Material
Wood
Application
Tree Marking
Paint Collection
Temporary Marking Paint
Coverage Area
279 sq ft/can
Minimum Application Temperature
30 Degrees F
Formulation
Alkyd
Paint Dispensing Style
Overhead

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Blue, Size 16 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Marking Wand, Spray, Coverage 279 sqft/can, Net Weight 12 oz, Dry Time 1 to 5 hr, Dry Time Tack Free 30 min, Application Temperature 30 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Line Striper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.